Beli kipas industri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif)
    Mulai

    Rp9.399.900

    AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif)
    Deskripsi:
    Material Species: 22 kinds 1) CD00 Density 200kg/m3 2) CD01 Density 220kg/m3 3) CD02 Density 250kg/m3 4) CD03 Density 280kg/m3 5) CD04 Density 320kg/m3 6) CD05 Density 400kg/m3 7) CD06 Density 440kg/m3 8) CD07 Density 480kg/m3 9) CD08 Density 520kg/m3 10) CD09 Density 560kg/m3 11) CD10 Density 600kg/m3 12) CD11 Density 800kg/m3 13) CD12 Density 1000kg/m3 14) CD13 Density 1200kg/m3 15) CD14 Density 1400kg/m3 16) CD15 Density 1600kg/m3 17) CD16 Density 1800kg/m3 18) CD17 Density 2000kg/m3 19) CD18 Density 2200kg/m3 20) CD19 Density 2500kg/m3 21) CD20 Density 3000kg/m3 22) CD22 Density 3300kg/m3
    atribut:
    • Accuracy (%): ±0.5n
    • Dimensions (mm): 140x60x22
    • Display: 4 digital LCD
    • Measuring Range (%): 0~99
    • Operating Humidity (%RH): 5~90
    • Operating Temperature (°C): 0-60
    • Power Supply: 4x 1.5V AAA size (UM-4) battery (not including batteries)
    • Resolution: 0.1
  2. Cosmos Industrial Fan (Kipas Angin)
    Mulai

    Rp359.900

    Cosmos Industrial Fan (Kipas Angin)
    atribut:
    • Speed: 3 Level
    • Color: Black
  3. RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp15.999.900

    RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • Measurement Range (%): 5.5 to 99.9
    • Size (mm): 56x32x153
    • Sampling (s): 0.3
    • Function: Automatic temperature correction, self-adjusting circuit built-in, analog output (DC 0 to 1 V 10 mV/1%)
    • Resolution (%): 0.1
    • Accessories: Detached probe
    • Accuracy (°C): '±1% at 25°C
    • Package Size (mm): 125x205x55
    • Power Supply: 006P (9V) battery x 1 piece (test attachment)
  4. TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    Mulai

    Rp7.299.900

    TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    atribut:
    • TGK Part Number: 540-68-08-02
    • Measurement Range: (Material moisture) 0-54.8 mass%, (humidity) 5-95% RH, (gas temperature) -10-50 degrees Celsius
    • Resolution: (Material moisture) 0.1%, (humidity) 0.1% RH, (gas temperature) 0.1 degrees Celsius
    • Operating Temperature (°C): -10 to 50
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Accuracy: (Material moisture) +/- 1% (based on measured electric conductivity), (Humidity) +/- 2.5% RH, (Gas temperature) +/- 0.5 degrees Celsius
    • Battery: 2xAAA alkaline batteries
    • Battery Life (hour): 130 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7499
    • Weight (g): 45 (excluding battery)
  5. Cosmos Desk & Stand Fan 2 in 1 (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Cosmos Desk & Stand Fan 2 in 1 (Kipas Angin)
    Deskripsi:
    Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain tombol model piano (Piano Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
    atribut:
    • Size (inch): 16
    • Power (W): 46
  6. CKE Industrial Stand Fan (Kipas Angin)
    Mulai

    Rp1.899.900

    CKE Industrial Stand Fan (Kipas Angin)
    Deskripsi:
    Stand fan/ industrial stand fan/ kipas angin industri/ kipas angin berdiri/ kipas angin lantai cukup besar untuk ditempatkan pada gudang, pabrik, ataupun tempat luas lainnya. Kipas angin ini mampu memberikan kesejukan di seluruh ruangan dengan tiupan angin yang kencang.
    atribut:
    • Voltage (V): 220
  7. CKE Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    CKE Stand Fan (Kipas Angin)
    Deskripsi:
    Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
  8. Ikeuchi Minimal Clogging Full Cone Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp129.900

    Ikeuchi Minimal Clogging Full Cone Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -A filled cone nozzle with a circular spray pattern that distributes in uniform flow rate.-Because the nozzle aims to atomize liquid by collision inflow instead of using a swivel, the foreign particle passage diameter is extremely large.-Spray at right an-Applications for uses where nozzle clogging is a concern, such as use for circulating water.
  9. SEKAI Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    SEKAI Stand Fan (Kipas Angin)
    Deskripsi:
    - Kipas angin tumpu industri - 3 pengatur kecepatan - Tinggi kipas dapat diatur - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetak
    atribut:
    • SNI License: Yes
    • SNI Number: 9222DN-10A.0-224-LSPr-001-IDN
  10. Regency Tornado Deluxe Industrial Fan (Kipas Angin)
    Mulai

    Rp1.899.900

    Regency Tornado Deluxe Industrial Fan (Kipas Angin)
    Deskripsi:
    Tornado Industri (DLX 24) adalah kipas angin tornado variant industrial kami. Di rancang untuk kebutuhan sirkulasi udara yang maximal seperti di tempat komersial atau industri. Kaki stand terbuat dari besi dan di tambahkan roda karet untuk mudah di dorong dan di pindahkan. Blade kipas angin yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak begetar. Kipas angin ini mengunakan dinamo yang sangat kuat dan berdaya 280 Watt sehinga angin bisa berhembus sampai 30 meter.Fitur Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lama
    atribut:
    • Diameter: 24inch
    • Voltage: 220V
    • Cable Length: 1.2m
    • Assembly: Ready to Use
    • Power (W): 280
  11. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp14.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  12. IMATSU Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.499.900

    IMATSU Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
    atribut:
    • Voltage (V): 220
  13. IMATSU Stand Fan (Kipas Angin)
    Mulai

    Rp459.900

    IMATSU Stand Fan (Kipas Angin)
    Deskripsi:
    Stand fan/ industrial stand fan/ kipas angin industri/ kipas angin berdiri/ kipas angin lantai Imatsu memiliki diameter kipas 30 inci yang cukup besar untuk ditempatkan pada gudang, pabrik, ataupun tempat luas lainnya. Kipas angin ini menggunakan daya 200 watt yang mampu memberikan kesejukan di seluruh ruangan dengan tiupan angin yang kencang.
  14. Niko Industrial Fan (Kipas Industri)
    Mulai

    Rp299.900

    Niko Industrial Fan (Kipas Industri)
    Deskripsi:
    Merupakan kipas yang terbaik dari NIKO dan dapat difungsikan berdiri, digantung di dinding ataupun diletakan di meja (3 In 1). Selain itu kipas ini juga tidak berisik, memiliki material dari besi dan plastik yang berkualitas dan dilengkapi dengan Sekring Pengaman panas berlebih. Kipas ini memiliki pilihan kecepatan yang memberikan Anda hembusan angin yang kencang, sehingga menjadikan ruangan menjadi lebih sejuk dan segar.
    atribut:
    • Number of Speed: 3
    • Rotation (°): 180
    • Blade Size (inch): 18
    • Frequency PLN (Hz): 50
    • Power (W): 60
    • Voltage AC (VAC): 220
  15. Regency Tornado Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Regency Tornado Stand Fan (Kipas Angin)
    Deskripsi:
    Regency ZTST26 - Stand Fan Wall Fan Tornado 26 inch, merupakan Kipas Tornado Stand (TST) adalah produk kami yang paling serbaguna dan praktis. Mudah untuk di pindahkan ke posisi yang teringgin dari penguna, dan juga cukup tinggi untuk sirkulasi udara yang optimal.
    atribut:
    • Size (inch): 26
    • 3 Speed Control: Yes
    • Electrical Power (W): 180
    • Swing Left and Right: Yes
    • Advance Swing System: Yes
    • Heavy and Stable Legs: Yes
    • 3 Speed ​​Switch Rope and Swing Switch: Yes
    • Body Material: Iron
    • Color: Black
    • Durable and Durable: Yes
    • Easy to Move Everywhere: Yes
    • Sangant is Suitable For: Restaurant, kiosk, living room, and lobby
    • The Propeller Material: Iron
    • Voltage (V/Hz): 220/50
  16. PaperOne Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    PaperOne Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    atribut:
    • Size: A3
    • Paper Type: All Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 80
    • Size (mm): 297x420
  17. Joyko Clear Sleeves (Map L)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp3.900

Daftar Harga kipas industri Terbaru October 2026
AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif)Rp9.399.900
Cosmos Industrial Fan (Kipas Angin)Rp359.900
RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban)Rp15.999.900
TESTO Material Moisture Meter (With Temperature And Humidity Meter)Rp7.299.900
Cosmos Desk & Stand Fan 2 in 1 (Kipas Angin)Rp319.900
CKE Industrial Stand Fan (Kipas Angin)Rp1.899.900
CKE Stand Fan (Kipas Angin)Rp1.799.900
Ikeuchi Minimal Clogging Full Cone Spray Nozzle (Nosel Spray / Nosel Air)Rp129.900
SEKAI Stand Fan (Kipas Angin)Rp1.199.900
Ikeuchi Submersible Injection Nozzle Made of PP Resin (Nosel Sirkulasi Cairan / Nosel Injeksi)Rp189.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)